Rain Jacket Hood, Hi-Vis YlGreen, XL

CONDOR| Zoro #: G0079615| Mfr #: 5KU21

$120.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079615 Mfr #: 5KU21
Material: PolyurethaneResists: water
Color: LimeIncludes: Insulate
Item: Rain Jacket with HoodSize: Xl
Fits Chest Size: 48" to 50"Closure Type: Zipper, Snaps
Seam Style: Stitched/TapedANSI Class: ANSI 107 Class 3
Number of Outside Pockets: 2Number of Inside Pockets: 0
Liner Material: Polyester/NylonGender: Unisex
Jacket Length: 31"Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size XL, Fits Chest Size 48 In. to 50 In., Material Polyurethane, Jacket Length 31 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester/Nylon, Stitched/Taped Seam Style, Resists Water, Includes Insulate, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews