Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket with Hood, Navy, 3XL

  • Zoro #: G0078583
  • Mfr #: 2PY68

$60.92

Details
  • Number of Inside Pockets: 0
  • Resists: water
  • Gender: Unisex
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2PY68 Specifications

  • Zoro #: G0078583
  • Mfr #: 2PY68
Number of Inside Pockets: 0 Resists: water
Gender: Unisex Color: Blue
Item: Rain Jacket with Hood Sub-Category: Rain Jackets/Raincoats
Fits Chest Size: 56" to 58" Jacket Length: 32"
Includes: 2 Pockets Size: 3XL
Liner Material: Polyester Closure Type: Zipper, Snaps
Number of Outside Pockets: 2 Seam Style: Stitched/Taped
Material: Polyurethane Country of Origin (subject to change): China

Description

Rain jackets and complete suits can be useful for harsh outdoor conditions, and our rain pants and rain overalls offer many versatile options for those long, wet days. Take a look at the features for this Rain Jacket with Hood : SIZE: 3XL, COLOR: Blue, MATERIAL: Polyurethane

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2PY68