Rain Jacket with Hood, Navy, 4XL

CONDOR| Zoro #: G0078601| Mfr #: 4PCT4

$64.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resists: waterClosure Type: Zipper, SnapsColor: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078601 Mfr #: 4PCT4
Resists: waterClosure Type: Zipper, Snaps
Color: BlueNumber of Inside Pockets: 0
Material: PolyurethaneGender: Unisex
Item: Rain Jacket with HoodJacket Length: 32"
Sub-Category: Rain Jackets/RaincoatsSeam Style: Stitched/Taped
Fits Chest Size: 60" to 62"Size: 4Xl
Includes: 2 PocketsNumber of Outside Pockets: 2
Liner Material: PolyesterCountry of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Blue, Rainwear Primary Material Polyurethane, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Rainwear Cuff Style Elastic, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 32 In., Seam Style Stitched/Taped

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews