October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket with Hood, Navy, 4XL

  • Zoro #: G0078741
  • Mfr #: 4PCT6

$97.11

Details
  • Seam Style: Stitched/Taped
  • Hood Style: Attached
  • Jacket Length: 32"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCT6 Specifications

  • Zoro #: G0078741
  • Mfr #: 4PCT6
Seam Style: Stitched/Taped Hood Style: Attached
Jacket Length: 32" Material: Polyurethane
Rainwear Color: Blue Rainwear Cuff Style: Elastic
Liner Material: Polyester/Nylon Color: Blue
Item: Rain Jacket with Hood Fabric Weight: 8.5 oz.
High Visibility: No Fits Chest Size: 60" to 62"
Rainwear Primary Material: Polyurethane Gender: Unisex
Size: 4Xl Hood Included: Yes
Number of Pockets (Inside): 0 Includes: Insulate
Resists: water Rainwear Size: 4XL
Closure Type: Zipper, Snaps Rainwear Style: Rain Jacket
Number of Outside Pockets: 2 Sub-Category: Rain Jackets/Raincoats
Number of Inside Pockets: 0 Number of Pockets (Outside): 2
Rainwear ANSI Class: Unrated Rainwear Closure Type: Snaps, Zipper
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Blue, Rainwear Primary Material Polyurethane, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Rainwear Cuff Style Elastic, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 32 In., Seam Style Stitched/Taped, Rain Jacket with Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCT6