Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket with Hood, Navy, M
  • Zoro #: G0078547
  • Mfr #: 2PY64
$35.99
  • Liner Material: Polyester
  • Closure Type: Zipper, Snaps
  • Rainwear Style: Rain Jacket
See full product details
Orders over $50 ship free.

Condor #2PY64 Specifications

  • Zoro #: G0078547
  • Mfr #: 2PY64
Liner Material: Polyester Closure Type: Zipper, Snaps
Rainwear Style: Rain Jacket Number of Outside Pockets: 2
High Visibility: No Fits Chest Size: 40" to 42"
Sub-Category: Rain Jackets/Raincoats Rainwear ANSI Class: Unrated
Size: M Rainwear Color: Blue
Seam Style: Stitched/Taped Number of Pockets (Inside): 0
Hood Style: Attached Includes: 2 Pockets
Resists: water Hood Included: Yes
Jacket Length: 32" Number of Pockets (Outside): 2
Color: Blue Material: Polyurethane
Number of Inside Pockets: 0 Item: Rain Jacket with Hood
Rainwear Closure Type: Snaps, Zipper Gender: Unisex
Rainwear Primary Material: Polyurethane Rainwear Cuff Style: Elastic
Rainwear Size: M Closeout: Yes
Shop By: Closeout Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, M, Blue, Rainwear Primary Material Polyurethane, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Rainwear Cuff Style Elastic, Fits Chest Size 40 In. to 42 In., Unisex, Jacket Length 32 In., Seam Style Stitched/Taped, Rain Jacket with Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2PY64