Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rain Jacket w/ Detachable Hood, Green, 2XL

  • Zoro #: G0077472
  • Mfr #: 4PCL8
$38.99
  • Rainwear Closure Type: Snaps
  • Hood Style: Detachable
  • Hood Included: Yes
See full product details
Orders over $75 ship free.

Condor #4PCL8 Specifications

  • Zoro #: G0077472
  • Mfr #: 4PCL8
Rainwear Closure Type: Snaps Hood Style: Detachable
Hood Included: Yes Gender: Unisex
Number of Outside Pockets: 0 High Visibility: No
Size: 2XL Resists: water
Rainwear Size: 2XL Color: Green
Seam Style: Heat Welded Rainwear Primary Material: Polyurethane
Rainwear Cuff Style: Elastic Liner Material: Nylon
Rainwear Color: Green Closure Type: snaps
Number of Pockets (Outside): 0 Material: Polyurethane
Number of Pockets (Inside): 0 Rainwear ANSI Class: Unrated
Includes: Detachable Hood Item: Rain Jacket with Detachable Hood
Thickness: 0.25 mm Sub-Category: Rain Jackets/Raincoats
Rainwear Style: Rain Jacket Jacket Length: 33 1/2 in
Number of Inside Pockets: 0 Fits Chest Size: 52 in to 54 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 2XL, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 52 In. to 54 In., Unisex, Jacket Length 33-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCL8