Rain Jacket w/ Detachable Hood, Green, 3XL

CONDOR| Zoro #: G0077481| Mfr #: 4PCL9

$38.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: waterClosure Type: snapsColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077481 Mfr #: 4PCL9
Resists: waterClosure Type: snaps
Color: GreenThickness: 0.25mm
Number of Inside Pockets: 0Material: Polyurethane
Gender: UnisexItem: Rain Jacket with Detachable Hood
Jacket Length: 33-1/2"Sub-Category: Rain Jackets/Raincoats
Seam Style: Heat WeldedFits Chest Size: 56" to 58"
Size: 3XLIncludes: Detachable Hood
Number of Outside Pockets: 0Liner Material: Nylon
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 3XL, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 56 In. to 58 In., Unisex, Jacket Length 33-1/2 In., Seam Style Heat Welded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews