Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket w/ Detachable Hood, Green, 4XL

  • Zoro #: G0077497
  • Mfr #: 4PCN1

$38.66

Details
  • Jacket Length: 34"
  • Sub-Category: Rain Jackets/Raincoats
  • Includes: Detachable Hood
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCN1 Specifications

  • Zoro #: G0077497
  • Mfr #: 4PCN1
Jacket Length: 34" Sub-Category: Rain Jackets/Raincoats
Includes: Detachable Hood Seam Style: Heat Welded
Thickness: 0.25mm Number of Inside Pockets: 0
Size: 4Xl Closure Type: snaps
Number of Outside Pockets: 0 Material: Polyurethane
Item: Rain Jacket with Detachable Hood Color: Green
Gender: Unisex Fits Chest Size: 60" to 62"
Liner Material: Nylon Resists: water
Country of Origin (subject to change): China

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 34 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCN1