Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rain Jacket with Detachable Hood, Green, L

  • Zoro #: G0077454
  • Mfr #: 4PCL6
$38.99
  • Rainwear Size: L
  • Closure Type: snaps
  • Number of Outside Pockets: 0
See full product details
Orders over $75 ship free.

Condor #4PCL6 Specifications

  • Zoro #: G0077454
  • Mfr #: 4PCL6
Rainwear Size: L Closure Type: snaps
Number of Outside Pockets: 0 Material: Polyurethane
Sub-Category: Rain Jackets/Raincoats Jacket Length: 31 1/2 in
Includes: Detachable Hood Number of Pockets (Inside): 0
High Visibility: No Fits Chest Size: 44 in to 46 in
Liner Material: Nylon Seam Style: Heat Welded
Rainwear Closure Type: Snaps Hood Style: Detachable
Resists: water Rainwear Cuff Style: Elastic
Number of Pockets (Outside): 0 Rainwear ANSI Class: Unrated
Rainwear Primary Material: Polyurethane Item: Rain Jacket with Detachable Hood
Color: Green Size: L
Rainwear Style: Rain Jacket Number of Inside Pockets: 0
Thickness: 0.25 mm Hood Included: Yes
Rainwear Color: Green Gender: Unisex
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 31-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCL6