Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket with Detachable Hood, Green, M

  • Zoro #: G0077445
  • Mfr #: 4PCL5

$38.66

Details
  • Hood Style: Detachable
  • Number of Inside Pockets: 0
  • Liner Material: Nylon
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCL5 Specifications

  • Zoro #: G0077445
  • Mfr #: 4PCL5
Hood Style: Detachable Number of Inside Pockets: 0
Liner Material: Nylon Seam Style: Heat Welded
Rainwear Style: Rain Jacket High Visibility: No
Fits Chest Size: 40" to 42" Sub-Category: Rain Jackets/Raincoats
Gender: Unisex Rainwear Primary Material: Polyurethane
Jacket Length: 30-1/2" Resists: water
Rainwear Cuff Style: Elastic Rainwear ANSI Class: Unrated
Hood Included: Yes Number of Outside Pockets: 0
Thickness: 0.25mm Rainwear Closure Type: Snaps
Number of Pockets (Inside): 0 Color: Green
Item: Rain Jacket with Detachable Hood Closure Type: snaps
Number of Pockets (Outside): 0 Rainwear Size: M
Material: Polyurethane Includes: Detachable Hood
Size: M Rainwear Color: Green
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, M, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 40 In. to 42 In., Unisex, Jacket Length 30-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCL5