Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket with Detachable Hood, Green, S
  • Zoro #: G0077436
  • Mfr #: 4PCL4
$38.66
  • Number of Outside Pockets: 0
  • Includes: Detachable Hood
  • Hood Included: Yes
See full product details
Orders over $50 ship free.

Condor #4PCL4 Specifications

  • Zoro #: G0077436
  • Mfr #: 4PCL4
Number of Outside Pockets: 0 Includes: Detachable Hood
Hood Included: Yes Rainwear Style: Rain Jacket
Fits Chest Size: 36" to 38" Closure Type: snaps
High Visibility: No Rainwear Closure Type: Snaps
Jacket Length: 29" Resists: water
Liner Material: Nylon Number of Inside Pockets: 0
Seam Style: Heat Welded Thickness: 0.25mm
Size: S Sub-Category: Rain Jackets/Raincoats
Rainwear Size: S Item: Rain Jacket with Detachable Hood
Rainwear Cuff Style: Elastic Material: Polyurethane
Hood Style: Detachable Number of Pockets (Outside): 0
Rainwear Color: Green Rainwear ANSI Class: Unrated
Gender: Unisex Color: Green
Rainwear Primary Material: Polyurethane Number of Pockets (Inside): 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, S, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 36 In. to 38 In., Unisex, Jacket Length 29 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCL4