SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rain Jacket w/ Detachable Hood, Green, XL

CONDOR| Zoro #: G0077463| Mfr #: 4PCL7

$38.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: waterClosure Type: snapsColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077463 Mfr #: 4PCL7
Resists: waterClosure Type: snaps
Color: GreenThickness: 0.25mm
Number of Inside Pockets: 0Material: Polyurethane
Gender: UnisexItem: Rain Jacket with Detachable Hood
Jacket Length: 32"Sub-Category: Rain Jackets/Raincoats
Seam Style: Heat WeldedFits Chest Size: 48" to 50"
Size: XlIncludes: Detachable Hood
Fabric Weight: 12 oz.Number of Outside Pockets: 0
Liner Material: NylonCountry of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, XL, Green, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 48 In. to 50 In., Unisex, Jacket Length 32 In., Seam Style Heat Welded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews