Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket w/Detachable Hood, Yellow, 2XL
  • Zoro #: G0077332
  • Mfr #: 4PCK3
$38.74
  • Size: 2XL
  • Rainwear Cuff Style: Elastic
  • Fabric Weight: 12 oz.
See full product details
Orders over $50 ship free.

Condor #4PCK3 Specifications

  • Zoro #: G0077332
  • Mfr #: 4PCK3
Size: 2XL Rainwear Cuff Style: Elastic
Fabric Weight: 12 oz. Hood Style: Detachable
Number of Pockets (Inside): 0 Hood Included: Yes
Rainwear Primary Material: Polyurethane Fits Chest Size: 52" to 54"
Rainwear ANSI Class: Unrated Number of Inside Pockets: 0
Resists: water Includes: Detachable Hood
Thickness: 0.25mm Item: Rain Jacket with Detachable Hood
Jacket Length: 33-1/2" High Visibility: No
Closure Type: snaps Sub-Category: Rain Jackets/Raincoats
Rainwear Closure Type: Snaps Liner Material: Nylon
Material: Polyurethane Rainwear Style: Rain Jacket
Color: Yellow Number of Pockets (Outside): 0
Gender: Unisex Rainwear Color: Yellow
Rainwear Size: 2XL Number of Outside Pockets: 0
Seam Style: Heat Welded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 2XL, Yellow, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 52 In. to 54 In., Unisex, Jacket Length 33-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCK3