Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket with Hood, Yellow, 2XL
  • Zoro #: G0078391
  • Mfr #: 5T211
Rain Jacket with Hood,Yellow,2XL
$37.99
  • Rainwear Style: Rain Jacket
  • Jacket Length: 32"
  • Color: Yellow
See full product details
Orders over $50 ship free.

Condor #5T211 Specifications

  • Zoro #: G0078391
  • Mfr #: 5T211
Rainwear Style: Rain Jacket Jacket Length: 32"
Color: Yellow Fits Chest Size: 62"
Closure Type: snaps Sub-Category: Rain Jackets/Raincoats
Rainwear Features: Chemical Resistant Size: 2XL
Seam Style: Cemented, Vulcanized Rainwear Color: Yellow
Hood Included: Yes Rainwear Cuff Style: Straight
Material: SBR Rubber Number of Inside Pockets: 0
Item: Rain Jacket with Hood Number of Pockets (Inside): 0
Rainwear Size: 2XL High Visibility: No
Gender: Unisex Liner Material: Cotton/Polyester
Number of Pockets (Outside): 0 Thickness: 0.46mm
Rainwear Primary Material: Rubber Number of Outside Pockets: 0
Resists: Water, Chemicals, Keytones, Organic Esters Rainwear ANSI Class: Unrated
Hood Style: Attached Rainwear Closure Type: Snaps
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 2XL, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material Rubber, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Straight, Fits Chest Size 62 In., Unisex, Jacket Length 32 In., Seam Style Cemented, Vulcanized, Rain Jacket with Hood

Reviews of Condor #5T211