October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket with Hood, Yellow, 3XL

  • Zoro #: G0078346
  • Mfr #: 1FAY8

$37.99

Details
  • Rainwear Size: 3XL
  • Hood Included: Yes
  • Closure Type: snaps
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FAY8 Specifications

  • Zoro #: G0078346
  • Mfr #: 1FAY8
Rainwear Size: 3XL Hood Included: Yes
Closure Type: snaps Rainwear Color: Yellow
High Visibility: No Liner Material: Cotton/Polyester
Thickness: 0.46mm Material: SBR Rubber
Gender: Unisex Hood Style: Attached
Number of Inside Pockets: 0 Rainwear Cuff Style: Straight
Sub-Category: Rain Jackets/Raincoats Item: Rain Jacket with Hood
Rainwear Features: Chemical Resistant Jacket Length: 33"
Number of Pockets (Outside): 0 Color: Yellow
Number of Pockets (Inside): 0 Fabric Weight: 13 oz.
Rainwear Primary Material: Rubber Rainwear Closure Type: Snaps
Rainwear Style: Rain Jacket Number of Outside Pockets: 0
Fits Chest Size: 66" Seam Style: Cemented, Vulcanized
Resists: Water, Chemicals, Keytones, Organic Esters Size: 3XL
Rainwear ANSI Class: Unrated Country of Origin (subject to change): Multiple

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 3XL, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material Rubber, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Straight, Fits Chest Size 66 In., Unisex, Jacket Length 33 In., Seam Style Cemented, Vulcanized, Rain Jacket with Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1FAY8