October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket w/Detachable Hood, Yellow, 3XL

  • Zoro #: G0077341
  • Mfr #: 4PCK4

$38.74

Details
  • Hood Included: Yes
  • Fits Chest Size: 56" to 58"
  • Number of Outside Pockets: 0
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCK4 Specifications

  • Zoro #: G0077341
  • Mfr #: 4PCK4
Hood Included: Yes Fits Chest Size: 56" to 58"
Number of Outside Pockets: 0 Rainwear Primary Material: Polyurethane
Number of Inside Pockets: 0 Rainwear Cuff Style: Elastic
Sub-Category: Rain Jackets/Raincoats Gender: Unisex
Rainwear Style: Rain Jacket Closure Type: snaps
Rainwear ANSI Class: Unrated Number of Pockets (Outside): 0
Liner Material: Nylon Includes: Detachable Hood
Rainwear Closure Type: Snaps High Visibility: No
Color: Yellow Resists: water
Rainwear Size: 3XL Material: Polyurethane
Seam Style: Heat Welded Thickness: 0.25mm
Rainwear Color: Yellow Item: Rain Jacket with Detachable Hood
Number of Pockets (Inside): 0 Jacket Length: 33-1/2"
Size: 3XL Hood Style: Detachable
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 3XL, Yellow, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 56 In. to 58 In., Unisex, Jacket Length 33-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCK4