Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket w/Detachable Hood, Yellow, 4XL
  • Zoro #: G0077357
  • Mfr #: 4PCK5
$40.68
  • High Visibility: No
  • Liner Material: Nylon
  • Gender: Unisex
See full product details
Orders over $50 ship free.

Condor #4PCK5 Specifications

  • Zoro #: G0077357
  • Mfr #: 4PCK5
High Visibility: No Liner Material: Nylon
Gender: Unisex Number of Pockets (Outside): 0
Fits Chest Size: 60" to 62" Hood Included: Yes
Closure Type: snaps Number of Outside Pockets: 0
Seam Style: Heat Welded Sub-Category: Rain Jackets/Raincoats
Rainwear ANSI Class: Unrated Number of Inside Pockets: 0
Jacket Length: 34" Resists: water
Size: 4Xl Rainwear Size: 4XL
Rainwear Cuff Style: Elastic Rainwear Style: Rain Coat
Hood Style: Detachable Rainwear Primary Material: Polyurethane
Material: Polyurethane Rainwear Color: Yellow
Includes: Detachable Hood Color: Yellow
Item: Rain Jacket with Detachable Hood Rainwear Closure Type: Snaps
Thickness: 0.25mm Number of Pockets (Inside): 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Yellow, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 34 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCK5