Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket w/ Detachable Hood, Yellow, L
  • Zoro #: G0077314
  • Mfr #: 4PCK1
$38.59
  • Resists: water
  • Number of Pockets (Outside): 0
  • Rainwear Primary Material: Polyurethane
See full product details
Orders over $50 ship free.

Condor #4PCK1 Specifications

  • Zoro #: G0077314
  • Mfr #: 4PCK1
Resists: water Number of Pockets (Outside): 0
Rainwear Primary Material: Polyurethane High Visibility: No
Fits Chest Size: 44" to 46" Gender: Unisex
Closure Type: snaps Rainwear Closure Type: Snaps
Hood Style: Detachable Rainwear Color: Yellow
Material: Polyurethane Size: L
Sub-Category: Rain Jackets/Raincoats Rainwear Cuff Style: Elastic
Seam Style: Heat Welded Includes: Detachable Hood
Number of Outside Pockets: 0 Number of Inside Pockets: 0
Rainwear Size: L Item: Rain Jacket with Detachable Hood
Jacket Length: 31-1/2" Thickness: 0.25mm
Rainwear ANSI Class: Unrated Rainwear Style: Rain Jacket
Number of Pockets (Inside): 0 Color: Yellow
Liner Material: Nylon Hood Included: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 31-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCK1