Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket with Hood, Yellow, L
  • Zoro #: G0078373
  • Mfr #: 4T234
$43.16
  • Rainwear Closure Type: Snaps
  • Number of Pockets (Inside): 0
  • Number of Outside Pockets: 0
See full product details
Orders over $50 ship free.

Condor #4T234 Specifications

  • Zoro #: G0078373
  • Mfr #: 4T234
Rainwear Closure Type: Snaps Number of Pockets (Inside): 0
Number of Outside Pockets: 0 Sub-Category: Rain Jackets/Raincoats
Number of Pockets (Outside): 0 Fits Chest Size: 54"
Rainwear Color: Yellow Seam Style: Cemented, Vulcanized
Item: Rain Jacket with Hood Color: Yellow
Closure Type: snaps Jacket Length: 30"
Number of Inside Pockets: 0 Rainwear Style: Rain Jacket
Rainwear Features: Chemical Resistant Rainwear Cuff Style: Straight
Hood Style: Attached Fabric Weight: 14 oz.
Gender: Unisex Size: L
Thickness: 0.46mm Material: SBR Rubber
Liner Material: 100% Polyester High Visibility: No
Resists: Water, Chemicals, Keytones, Organic Esters Rainwear ANSI Class: Unrated
Rainwear Size: L Rainwear Primary Material: Rubber
Hood Included: Yes Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material Rubber, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Straight, Fits Chest Size 54 In., Unisex, Jacket Length 30 In., Seam Style Cemented, Vulcanized, Rain Jacket with Hood

Reviews of Condor #4T234