Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket w/ Detachable Hood, Yellow, M

  • Zoro #: G0077305
  • Mfr #: 4PCJ9

$38.59

Details
  • Liner Material: Nylon
  • High Visibility: No
  • Number of Inside Pockets: 0
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCJ9 Specifications

  • Zoro #: G0077305
  • Mfr #: 4PCJ9
Liner Material: Nylon High Visibility: No
Number of Inside Pockets: 0 Rainwear Cuff Style: Elastic
Sub-Category: Rain Jackets/Raincoats Material: Polyurethane
Jacket Length: 30-1/2" Closure Type: snaps
Rainwear Primary Material: Polyurethane Item: Rain Jacket with Detachable Hood
Rainwear Size: M Includes: Detachable Hood
Rainwear Color: Yellow Number of Pockets (Inside): 0
Resists: water Rainwear Closure Type: Snaps
Number of Outside Pockets: 0 Hood Included: Yes
Rainwear ANSI Class: Unrated Seam Style: Heat Welded
Color: Yellow Hood Style: Detachable
Thickness: 0.25mm Number of Pockets (Outside): 0
Rainwear Style: Rain Jacket Fits Chest Size: 40" to 42"
Size: M Gender: Unisex
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 40 In. to 42 In., Unisex, Jacket Length 30-1/2 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCJ9