Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket w/ Detachable Hood, Yellow, XL
  • Zoro #: G0077323
  • Mfr #: 4PCK2
$38.74
  • Includes: Detachable Hood
  • Fits Chest Size: 48" to 50"
  • Gender: Unisex
See full product details
Orders over $50 ship free.

Condor #4PCK2 Specifications

  • Zoro #: G0077323
  • Mfr #: 4PCK2
Includes: Detachable Hood Fits Chest Size: 48" to 50"
Gender: Unisex Rainwear Color: Yellow
Item: Rain Jacket with Detachable Hood High Visibility: No
Closure Type: snaps Jacket Length: 32"
Hood Included: Yes Number of Pockets (Outside): 0
Resists: water Rainwear Style: Rain Jacket
Material: Polyurethane Sub-Category: Rain Jackets/Raincoats
Number of Inside Pockets: 0 Hood Style: Detachable
Thickness: 0.25mm Color: Yellow
Rainwear Closure Type: Snaps Rainwear Cuff Style: Elastic
Seam Style: Heat Welded Number of Outside Pockets: 0
Liner Material: Nylon Rainwear ANSI Class: Unrated
Number of Pockets (Inside): 0 Rainwear Size: XL
Rainwear Primary Material: Polyurethane Size: Xl
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, XL, Yellow, Rainwear Primary Material Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Elastic, Fits Chest Size 48 In. to 50 In., Unisex, Jacket Length 32 In., Seam Style Heat Welded, Rain Jacket with Detachable Hood

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4PCK2