PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rain Jacket with Hood, Yellow, XL

CONDOR| Zoro #: G0078382| Mfr #: 4T235

$40.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowFabric Weight: 7.4 oz.Sub-Category: Rain Jackets/Raincoats
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078382 Mfr #: 4T235
Color: YellowFabric Weight: 7.4 oz.
Sub-Category: Rain Jackets/RaincoatsMaterial: SBR Rubber
Thickness: 0.46mmSeam Style: Cemented, Vulcanized
Resists: Water, Chemicals, Keytones, Organic EstersLiner Material: Cotton/Polyester
Gender: UnisexSize: Xl
Fits Chest Size: 58"Item: Rain Jacket with Hood
Number of Outside Pockets: 0Number of Inside Pockets: 0
Jacket Length: 31"Closure Type: snaps
Country of Origin (subject to change): Colombia

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, XL, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material Rubber, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Straight, Fits Chest Size 58 In., Unisex, Jacket Length 31 In., Seam Style Cemented, Vulcanized

Reviews