Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jacket w/Detach Hood, Hi-Vis Yellow/Green, L

  • Zoro #: G0079256
  • Mfr #: 4GE64

$33.18

Details
  • Rainwear Primary Material: PVC
  • Number of Inside Pockets: 0
  • High Visibility: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4GE64 Specifications

  • Zoro #: G0079256
  • Mfr #: 4GE64
Rainwear Primary Material: PVC Number of Inside Pockets: 0
High Visibility: No Number of Outside Pockets: 2
Fits Chest Size: 44" to 46" Jacket Length: 30-1/2"
Thickness: 0.30mm Item: Rain Jacket with Detachable Hood
Rainwear Cuff Style: Snap Hood Style: Detachable
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Color: Lime
Rainwear ANSI Class: Unrated Size: L
Rainwear Size: L Number of Pockets (Inside): 0
Seam Style: Heat Welded Closure Type: snaps
Material: PVC Number of Pockets (Outside): 2
Liner Material: Nylon ANSI Class: ANSI 107 Class 3
Rainwear Style: Rain Jacket Gender: Unisex
Rainwear Closure Type: Snaps Standards: ANSI/ISEA 107-2004 Class 3
Rainwear Color: Yellow/Green Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Hood Included: Yes Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 30-1/2 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2004 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GE64