Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rain Jacket Hood, Hi-Vis YelloGreen, L

  • Zoro #: G0079466
  • Mfr #: 5KE91

$80.51

  • Color: Lime
  • Standards: ANSI/ISEA 107-2004 Class III
  • Fits Chest Size: 44" to 46"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5KE91 Specifications

  • Zoro #: G0079466
  • Mfr #: 5KE91
Color: Lime Standards: ANSI/ISEA 107-2004 Class III
Fits Chest Size: 44" to 46" Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Rainwear Style: Rain Jacket Material: Polyurethane
Rainwear Closure Type: Snaps, Zipper Seam Style: Stitched/Taped
Rainwear Cuff Style: Elastic, Hook-and-Loop Hood Style: Attached
Jacket Length: 30-1/2" Hood Included: Yes
Rainwear Size: L Rainwear Primary Material: Polyurethane
Number of Pockets (Inside): 0 Closure Type: Zipper, Snaps
Rainwear ANSI Class: Unrated Number of Inside Pockets: 0
Gender: Unisex Resists: water
Liner Material: Polyester Item: Rain Jacket with Hood
Number of Outside Pockets: 2 Includes: 2 Pockets
Rainwear Color: Yellow/Green ANSI Class: ANSI 107 Class 3
Number of Pockets (Outside): 2 Size: L
High Visibility: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow/Green, Rainwear Primary Material Polyurethane, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Rainwear Cuff Style Elastic, Hook-and-Loop, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 30-1/2 In., Seam Style Stitched/Taped, Standards ANSI/ISEA 107-2004 Class III, Rain Jacket with Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5KE91