Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket Hood, Hi-Vis YelloGreen, L

  • Zoro #: G0079606
  • Mfr #: 5KU19

$110.96

Details
  • Material: Polyurethane
  • Number of Inside Pockets: 0
  • Includes: Insulate
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #5KU19 Specifications

  • Zoro #: G0079606
  • Mfr #: 5KU19
Material: Polyurethane Number of Inside Pockets: 0
Includes: Insulate Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Seam Style: Stitched/Taped Jacket Length: 30-1/2"
Standards: ANSI/ISEA 107-2004 Class III Number of Outside Pockets: 2
Size: L Liner Material: Polyester/Nylon
Fits Chest Size: 44" to 46" Closure Type: Zipper, Snaps
Color: Lime Gender: Unisex
Item: Rain Jacket with Hood ANSI Class: ANSI 107 Class 3
Resists: water Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow/Green, Rainwear Primary Material Polyurethane, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Rainwear Cuff Style Elastic, Hook-and-Loop, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 30-1/2 In., Seam Style Stitched/Taped, Standards ANSI/ISEA 107-2004 Class III, Rain Jacket with Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5KU19