Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jacket w/Detach Hood, Hi-Vis Yellow/Green, M

  • Zoro #: G0079247
  • Mfr #: 4GE63

$36.65

Details
  • Sub-Category: Hi-Visibility Rain Jackets/Raincoats
  • Rainwear Size: M
  • Rainwear ANSI Class: Unrated
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4GE63 Specifications

  • Zoro #: G0079247
  • Mfr #: 4GE63
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Rainwear Size: M
Rainwear ANSI Class: Unrated Number of Pockets (Inside): 0
High Visibility: No Seam Style: Heat Welded
Item: Rain Jacket with Detachable Hood Hood Included: Yes
Rainwear Primary Material: PVC Rainwear Cuff Style: Snap
Number of Outside Pockets: 2 Standards: ANSI/ISEA 107-2004 Class 3
Closure Type: snaps Size: M
Fits Chest Size: 40" to 42" Jacket Length: 30"
Color: Lime Material: PVC
Thickness: 0.45mm Rainwear Closure Type: Snaps
Number of Inside Pockets: 0 Number of Pockets (Outside): 2
Liner Material: Nylon ANSI Class: ANSI 107 Class 3
Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil Rainwear Color: Yellow/Green
Rainwear Style: Rain Jacket Gender: Unisex
Hood Style: Detachable Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 40 In. to 42 In., Unisex, Jacket Length 30 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2004 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GE63