Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jacket w/Detach Hood, Hi-Vis Yellow/Green, S

  • Zoro #: G0079222
  • Mfr #: 1FBA4

$36.48

Details
  • Gender: Unisex
  • Number of Inside Pockets: 0
  • Number of Outside Pockets: 2
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FBA4 Specifications

  • Zoro #: G0079222
  • Mfr #: 1FBA4
Gender: Unisex Number of Inside Pockets: 0
Number of Outside Pockets: 2 Standards: ANSI/ISEA 107-2004 Class 3
Jacket Length: 29" Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Rainwear ANSI Class: Unrated ANSI Class: ANSI 107 Class 3
Number of Pockets (Outside): 2 Item: Rain Jacket with Detachable Hood
Number of Pockets (Inside): 0 Closure Type: snaps
Hood Style: Detachable Color: Lime
Rainwear Size: S Size: S
Liner Material: Nylon Fits Chest Size: 36" to 38"
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Seam Style: Heat Welded
Material: PVC High Visibility: No
Rainwear Closure Type: Snaps Hood Included: Yes
Rainwear Primary Material: PVC Rainwear Cuff Style: Snap
Rainwear Style: Rain Jacket Thickness: 0.30mm
Rainwear Color: Yellow/Green Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, S, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 36 In. to 38 In., Unisex, Jacket Length 29 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2004 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1FBA4