Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL

  • Zoro #: G0079265
  • Mfr #: 4GE65

$36.65

Details
  • Hood Style: Detachable
  • Rainwear ANSI Class: Unrated
  • High Visibility: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4GE65 Specifications

  • Zoro #: G0079265
  • Mfr #: 4GE65
Hood Style: Detachable Rainwear ANSI Class: Unrated
High Visibility: No Rainwear Closure Type: Snaps
Color: Lime Rainwear Cuff Style: Snap
Rainwear Color: Yellow/Green Rainwear Primary Material: PVC
Liner Material: Nylon Number of Inside Pockets: 0
Item: Rain Jacket with Detachable Hood Jacket Length: 31"
Standards: ANSI/ISEA 107-2004 Class 3 Gender: Unisex
Rainwear Size: XL Closure Type: snaps
Number of Outside Pockets: 2 Size: Xl
Number of Pockets (Inside): 0 Hood Included: Yes
Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil Rainwear Style: Rain Jacket
Seam Style: Heat Welded Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Number of Pockets (Outside): 2 Fits Chest Size: 48" to 50"
ANSI Class: ANSI 107 Class 3 Thickness: 0.30mm
Material: PVC Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, XL, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 48 In. to 50 In., Unisex, Jacket Length 31 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2004 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GE65