Jacket w/Detach Hood, Hi-Vis Ylw/Grn, 2XL

CONDOR| Zoro #: G0079274| Mfr #: 4GE66

$33.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PVC
Number of Inside Pockets: 0
Fits Chest Size: 52" to 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079274 Mfr #: 4GE66
Material: PVCNumber of Inside Pockets: 0
Fits Chest Size: 52" to 54"Gender: Unisex
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsANSI Class: ANSI 107 Class 3
Color: LimeSize: 2XL
Resists: Water, Acids, Alcohols, Alkalis, Salts, SoilSeam Style: Heat Welded
Thickness: 0.30mmNumber of Outside Pockets: 2
Closure Type: snapsJacket Length: 32"
Item: Rain Jacket with Detachable HoodLiner Material: Nylon
Country of Origin (subject to change): China

Description

Rain Jacket with Detachable Hood, Unisex, Hi-Visibility Yellow/Green, Size 2XL, Fits Chest Size 52 In. to 54 In., Material PVC, Jacket Length 32 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.30mm, Liner Material Nylon, Heat Welded Seam Style, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews