Jacket w/Detach Hood, Hi-Vis Ylw/Grn, 4XL

CONDOR| Zoro #: G0079231| Mfr #: 1FBA5

$34.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PVC
Number of Inside Pockets: 0
Fits Chest Size: 60" to 62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079231 Mfr #: 1FBA5
Material: PVCNumber of Inside Pockets: 0
Fits Chest Size: 60" to 62"Gender: Unisex
ANSI Class: ANSI 107 Class 3Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Color: LimeSize: 4Xl
Resists: Water, Acids, Alcohols, Alkalis, Salts, SoilSeam Style: Heat Welded
Thickness: 0.30mmNumber of Outside Pockets: 2
Closure Type: snapsJacket Length: 32-1/2"
Item: Rain Jacket with Detachable HoodLiner Material: Nylon
Country of Origin (subject to change): China

Description

Rain Jacket with Detachable Hood, Unisex, Hi-Visibility Yellow/Green, Size 4XL, Fits Chest Size 60 In. to 62 In., Material PVC, Jacket Length 32-1/2 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.30mm, Liner Material Nylon, Heat Welded Seam Style, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews