Raincoat with Detachable Hood, Black, 2XL

CONDOR| Zoro #: G0077673| Mfr #: 4PCW2

$13.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam Style: Heat Welded
Number of Outside Pockets: 1
Includes: Badge Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077673 Mfr #: 4PCW2
Seam Style: Heat WeldedNumber of Outside Pockets: 1
Includes: Badge HolderLiner Material: Polyester
Closure Type: snapsThickness: 0.35mm
Material: PVCSub-Category: Rain Jackets/Raincoats
Resists: waterFits Chest Size: 60"
Number of Inside Pockets: 1Gender: Unisex
Jacket Length: 58"Item: Rain Jacket with Detachable Hood
Color: BlackSize: 2XL
Country of Origin (subject to change): China

Description

Rain Coat with Detachable Hood, Unisex, Black, Size 2XL, Fits Chest Size 60 In., Material PVC, Jacket Length 58 In., Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 1, Thickness 0.35mm, Liner Material Polyester, Heat Welded Seam Style, Resists Water, Includes Badge Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews