Raincoat with Detachable Hood, Black, 4XL

CONDOR| Zoro #: G0077691| Mfr #: 4PCW4

$13.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam Style: Heat Welded
Number of Outside Pockets: 1
Includes: Badge Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077691 Mfr #: 4PCW4
Seam Style: Heat WeldedNumber of Outside Pockets: 1
Includes: Badge HolderLiner Material: Polyester
Closure Type: snapsThickness: 0.35mm
Material: PVCSub-Category: Rain Jackets/Raincoats
Resists: waterFits Chest Size: 65"
Number of Inside Pockets: 1Gender: Unisex
Jacket Length: 61"Item: Rain Jacket with Detachable Hood
Color: BlackSize: 4Xl
Country of Origin (subject to change): China

Description

Rain Coat with Detachable Hood, Unisex, Black, Size 4XL, Fits Chest Size 65 In., Material PVC, Jacket Length 61 In., Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 1, Thickness 0.35mm, Liner Material Polyester, Heat Welded Seam Style, Resists Water, Includes Badge Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews