Rain Jacket w/Hood, Unisex, Black, M

CONDOR| Zoro #: G0077646| Mfr #: 4PCV8

$14.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: PVC
Number of Inside Pockets: 1
Item: Rain Jacket with Detachable Hood
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0077646 Mfr #: 4PCV8
Material: PVCNumber of Inside Pockets: 1
Item: Rain Jacket with Detachable HoodFits Chest Size: 52"
Sub-Category: Rain Jackets/RaincoatsGender: Unisex
Includes: Badge HolderColor: Black
Size: MResists: water
Seam Style: Heat WeldedThickness: 0.35mm
Number of Outside Pockets: 1Closure Type: snaps
Jacket Length: 52-1/2"Liner Material: Polyester
Country of Origin (subject to change): China

Product Description

Rain Coat with Detachable Hood, Unisex, Black, Size M, Fits Chest Size 52 In., Material PVC, Jacket Length 52-1/2 In., Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 1, Thickness 0.35mm, Liner Material Polyester, Heat Welded Seam Style, Resists Water, Includes Badge Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews