Raincoat with Detachable Hood, Black, S

CONDOR| Zoro #: G0077637| Mfr #: 4PCV7

$13.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam Style: Heat Welded
Number of Outside Pockets: 1
Includes: Badge Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077637 Mfr #: 4PCV7
Seam Style: Heat WeldedNumber of Outside Pockets: 1
Includes: Badge HolderLiner Material: Polyester
Closure Type: snapsThickness: 0.35mm
Material: PVCSub-Category: Rain Jackets/Raincoats
Resists: waterFits Chest Size: 49"
Number of Inside Pockets: 1Gender: Unisex
Jacket Length: 51-1/2"Item: Rain Jacket with Detachable Hood
Color: BlackSize: S
Country of Origin (subject to change): China

Description

Rain Coat with Detachable Hood, Unisex, Black, Size S, Fits Chest Size 49 In., Material PVC, Jacket Length 51-1/2 In., Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 1, Thickness 0.35mm, Liner Material Polyester, Heat Welded Seam Style, Resists Water, Includes Badge Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews