Raincoat with Detachable Hood, Black, XL

CONDOR| Zoro #: G0077664| Mfr #: 4PCW1

$14.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PVC
Number of Inside Pockets: 1
Item: Rain Jacket with Detachable Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077664 Mfr #: 4PCW1
Material: PVCNumber of Inside Pockets: 1
Item: Rain Jacket with Detachable HoodFits Chest Size: 57"
Sub-Category: Rain Jackets/RaincoatsGender: Unisex
Includes: Badge HolderColor: Black
Size: XlResists: water
Seam Style: Heat WeldedThickness: 0.35mm
Number of Outside Pockets: 1Closure Type: snaps
Jacket Length: 56-1/2"Liner Material: Polyester
Country of Origin (subject to change): China

Description

Rain Coat with Detachable Hood, Unisex, Black, Size XL, Fits Chest Size 57 In., Material PVC, Jacket Length 56-1/2 In., Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 1, Thickness 0.35mm, Liner Material Polyester, Heat Welded Seam Style, Resists Water, Includes Badge Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews