BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rain Jacket Hood, Hi-Vis YelloGrn, 2XL

CONDOR| Zoro #: G0079484| Mfr #: 5KE93

$84.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Polyurethane
Number of Inside Pockets: 0
Item: Rain Jacket with Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079484 Mfr #: 5KE93
Material: PolyurethaneNumber of Inside Pockets: 0
Item: Rain Jacket with HoodFits Chest Size: 52" to 54"
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsGender: Unisex
Includes: 2 PocketsANSI Class: ANSI 107 Class 3
Color: LimeSize: 2XL
Resists: waterSeam Style: Stitched/Taped
Number of Outside Pockets: 2Closure Type: Zipper, Snaps
Jacket Length: 32"Liner Material: Polyester
Country of Origin (subject to change): China

Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size 2XL, Fits Chest Size 52 In. to 54 In., Material Polyurethane, Jacket Length 32 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews