Rain Jacket w/Hood, Unisex, Lime, 3XL

CONDOR| Zoro #: G0079493| Mfr #: 5KE95

$83.73 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: 2 Pockets
Closure Type: Zipper, Snaps
Item: Rain Jacket with Hood
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0079493 Mfr #: 5KE95
Includes: 2 PocketsClosure Type: Zipper, Snaps
Item: Rain Jacket with HoodMaterial: Polyurethane
Jacket Length: 33"Number of Outside Pockets: 2
Liner Material: PolyesterANSI Class: ANSI 107 Class 3
Resists: waterGender: Unisex
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsFits Chest Size: 56" to 58"
Size: 3XLColor: Lime
Seam Style: Stitched/TapedNumber of Inside Pockets: 0
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size 3XL, Fits Chest Size 56 In. to 58 In., Material Polyurethane, Jacket Length 33 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews