Rain Jacket Hood, Hi-Vis YelloGrn, 3XL

CONDOR| Zoro #: G0079633| Mfr #: 5KU25

$120.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Polyurethane
Number of Inside Pockets: 0
Item: Rain Jacket with Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079633 Mfr #: 5KU25
Material: PolyurethaneNumber of Inside Pockets: 0
Item: Rain Jacket with HoodFits Chest Size: 56" to 58"
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsGender: Unisex
Includes: InsulateANSI Class: ANSI 107 Class 3
Color: LimeSize: 3XL
Resists: waterSeam Style: Stitched/Taped
Number of Outside Pockets: 2Closure Type: Zipper, Snaps
Jacket Length: 33"Liner Material: Polyester/Nylon
Country of Origin (subject to change): China

Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size 3XL, Fits Chest Size 56 In. to 58 In., Material Polyurethane, Jacket Length 33 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester/Nylon, Stitched/Taped Seam Style, Resists Water, Includes Insulate, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews