LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rain Jacket Hood, Hi-Vis YelloGrn, 4XL

CONDOR| Zoro #: G0079441| Mfr #: 4PCU3

$77.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Polyurethane
Number of Inside Pockets: 0
Item: Rain Jacket with Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079441 Mfr #: 4PCU3
Material: PolyurethaneNumber of Inside Pockets: 0
Item: Rain Jacket with HoodFits Chest Size: 60" to 62"
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsGender: Unisex
Includes: 2 PocketsANSI Class: ANSI 107 Class 3
Color: LimeSize: 4Xl
Resists: waterSeam Style: Stitched/Taped
Number of Outside Pockets: 2Closure Type: Zipper, Snaps
Jacket Length: 34"Liner Material: Polyester
Country of Origin (subject to change): China

Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size 4XL, Fits Chest Size 60 In. to 62 In., Material Polyurethane, Jacket Length 34 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews