Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rain Jacket with Hood, Navy, 2XL

  • Zoro #: G0078574
  • Mfr #: 2PY67

$61.02

  • Rainwear Size: 2XL
  • Sub-Category: Rain Jackets/Raincoats
  • Number of Outside Pockets: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2PY67 Specifications

  • Zoro #: G0078574
  • Mfr #: 2PY67
Rainwear Size: 2XL Sub-Category: Rain Jackets/Raincoats
Number of Outside Pockets: 2 Jacket Length: 32"
Rainwear Color: Blue Material: Polyurethane
Liner Material: Polyester Closure Type: Zipper, Snaps
Rainwear Closure Type: Snaps, Zipper Item: Rain Jacket with Hood
Size: 2XL Number of Pockets (Inside): 0
Color: Blue Number of Inside Pockets: 0
Gender: Unisex Resists: water
Number of Pockets (Outside): 2 Fits Chest Size: 52" to 54"
Seam Style: Stitched/Taped Includes: 2 Pockets
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

2XL, Blue, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Fits Chest Size 52 In. to 54 In., Unisex, Jacket Length 32 In., Seam Style Stitched/Taped, Rain Jacket with Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2PY67