October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Rain Jacket with Hood, Navy, S

  • Zoro #: G0078592
  • Mfr #: 4PCT3

$60.92

Details
  • Material: Polyurethane
  • Item: Rain Jacket with Hood
  • Jacket Length: 32"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCT3 Specifications

  • Zoro #: G0078592
  • Mfr #: 4PCT3
Material: Polyurethane Item: Rain Jacket with Hood
Jacket Length: 32" Gender: Unisex
Sub-Category: Rain Jackets/Raincoats Seam Style: Stitched/Taped
Closure Type: Zipper, Snaps Number of Pockets (Inside): 0
Fits Chest Size: 36" to 38" Resists: water
Rainwear Size: S Rainwear Color: Blue
Color: Blue Rainwear Closure Type: Snaps, Zipper
Number of Outside Pockets: 2 Liner Material: Polyester
Size: S Number of Inside Pockets: 0
Number of Pockets (Outside): 2 Includes: 2 Pockets
Country of Origin (subject to change): China

Description

S, Blue, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Zipper, Fits Chest Size 36 In. to 38 In., Unisex, Jacket Length 32 In., Seam Style Stitched/Taped, Rain Jacket with Hood

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCT3