KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Jacket with Hood, Navy, XL

CONDOR| Zoro #: G0078565| Mfr #: 2PY66

$61.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2 Pockets
Color: Blue
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078565 Mfr #: 2PY66
Includes: 2 PocketsColor: Blue
Gender: UnisexFits Chest Size: 48" to 50"
Seam Style: Stitched/TapedMaterial: Polyurethane
Jacket Length: 32"Item: Rain Jacket with Hood
Resists: waterSize: Xl
Number of Inside Pockets: 0Number of Outside Pockets: 2
Liner Material: PolyesterClosure Type: Zipper, Snaps
Sub-Category: Rain Jackets/RaincoatsCountry of Origin (subject to change): China

Description

Rain Jacket with Hood, Unisex, Navy, Size XL, Fits Chest Size 48 In. to 50 In., Material Polyurethane, Jacket Length 32 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews