20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rain Poncho, HiViz Ylw/Grn, Univ

CONDOR| Zoro #: G2404157| Mfr #: 1EJY2

$30.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2404157 Mfr #: 1EJY2
Size: UniversalClosure Type: snaps
Includes: Storage Bag, Hooded Visor with SnapsItem: Rain Poncho
Material: PVCLength: 50"
Color: Hi-Visibility Yellow/GreenThickness: 0.20mm
Seam Style: StitchedFits Chest Size: 52" to 80"
Country of Origin (subject to change): China

Product Description

Rain Poncho, Hi-Visibility Yellow/Green, Universal Size, Length 50 In., Fits Chest Size 52 In. to 80 In., PVC, Seam Style Stitched, Closure Type Snaps, Thickness 0.20mm, Includes Storage Bag, Hooded Visor with Snaps

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.