20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rain Poncho with Hood, PVC Nylon, Yellow

CONDOR| Zoro #: G1101651| Mfr #: 1EJY3

$4.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1101651 Mfr #: 1EJY3
Size: UniversalClosure Type: Side Snaps
Includes: Attached HoodItem: Rain Poncho
Material: PVC NylonColor: yellow
Thickness: 0.10mmSeam Style: Heat Welded
Country of Origin (subject to change): China

Product Description

Rain Poncho, Yellow, Universal Size, PVC Nylon, Seam Style Heat Welded, Closure Type Side Snaps, Thickness 0.10mm, Includes Attached Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.