October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

3 Piece Rainsuit w/Detachable Hood, Yellow, L

  • Zoro #: G0076912
  • Mfr #: 4T226

$23.83

Details
  • Hood Style: Detachable
  • Size: L
  • Number of Inside Pockets: 0
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4T226 Specifications

  • Zoro #: G0076912
  • Mfr #: 4T226
Hood Style: Detachable Size: L
Number of Inside Pockets: 0 Rainwear Size: L
Color: Yellow Jacket Length: 30"
Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall Material: PVC
Fits Waist Size: 45-1/2" Rainwear Color: Yellow
Includes: Jacket/Bib/Hood with Elastic Suspenders Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Hood Included: Yes Rainwear Ankle Style: Snap
High Visibility: No Rainwear Primary Material: PVC
Liner Material: Nylon Closure Type: snaps
Rainwear ANSI Class: Unrated Number of Outside Pockets: 2
Item: 3-Piece Rainsuit with Detachable Hood Gender: Unisex
Number of Pockets (Outside): 2 Rainwear Cuff Style: Snap
Rainwear Closure Type: Snaps Sub-Category: Rainsuits
Number of Pockets (Inside): 0 Seam Style: Heat Welded
Inseam: 29-1/2 Fits Chest Size: 48" to 50"
Thickness: 0.35mm Rainwear Features: Chemical Resistant
Country of Origin (subject to change): China

Description

3-Piece Rain Suit with Jacket/Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 48 In. to 50 In., Fits Waist Size 45-1/2 In., Unisex, Inseam 29-1/2 In., Jacket Length 30 In., Material PVC, Seam Style Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4T226