Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3 Piece Rainsuit w/Detachable Hood, Yellow, M
  • Zoro #: G0076903
  • Mfr #: 4T225
$25.15
  • Rainwear Ankle Style: Snap
  • Liner Material: Nylon
  • Rainwear Cuff Style: Snap
See full product details
Orders over $50 ship free.

Condor #4T225 Specifications

  • Zoro #: G0076903
  • Mfr #: 4T225
Rainwear Ankle Style: Snap Liner Material: Nylon
Rainwear Cuff Style: Snap Inseam: 29
Number of Pockets (Outside): 2 Rainwear Size: M
Material: PVC High Visibility: No
Hood Included: Yes Sub-Category: Rainsuits
Size: M Rainwear Primary Material: PVC
Includes: Jacket/Bib/Hood with Elastic Suspenders Color: Yellow
Number of Pockets (Inside): 0 Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall
Jacket Length: 29" Rainwear Features: Chemical Resistant
Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil Closure Type: snaps
Number of Inside Pockets: 0 Seam Style: Heat Welded
Gender: Unisex Fits Waist Size: 42-1/2"
Fits Chest Size: 44" to 46" Rainwear Closure Type: Snaps
Rainwear ANSI Class: Unrated Item: 3-Piece Rainsuit with Detachable Hood
Thickness: 0.35mm Rainwear Color: Yellow
Number of Outside Pockets: 2 Hood Style: Detachable
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3-Piece Rain Suit with Jacket/Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 44 In. to 46 In., Fits Waist Size 42-1/2 In., Unisex, Inseam 29 In., Jacket Length 29 In., Material PVC, Seam Style Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4T225