Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Piece Rainsuit w/Detachable Hood, Yellow, S

  • Zoro #: G0076894
  • Mfr #: 4T224

$28.49

  • Color: Yellow
  • Rainwear Primary Material: PVC
  • Liner Material: Nylon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4T224 Specifications

  • Zoro #: G0076894
  • Mfr #: 4T224
Color: Yellow Rainwear Primary Material: PVC
Liner Material: Nylon Rainwear Color: Yellow
Gender: Unisex Closure Type: snaps
Seam Style: Heat Welded Rainwear ANSI Class: Unrated
Rainwear Size: S Item: 3-Piece Rainsuit with Detachable Hood
Material: PVC Fits Chest Size: 42" to 44"
Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall Rainwear Ankle Style: Snap
Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil Inseam: 28-3/4
Number of Inside Pockets: 0 Jacket Length: 28-1/3"
Number of Pockets (Outside): 2 Includes: Jacket/Bib/Hood with Elastic Suspenders
Size: S Thickness: 0.35mm
Number of Pockets (Inside): 0 Rainwear Cuff Style: Snap
Hood Style: Detachable Sub-Category: Rainsuits
Number of Outside Pockets: 2 Fits Waist Size: 39-1/2"
Rainwear Closure Type: Snaps Hood Included: Yes
Rainwear Features: Chemical Resistant High Visibility: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3-Piece Rain Suit with Jacket/Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, S, Yellow, Rainwear Features Chemical Resistant, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 42 In. to 44 In., Fits Waist Size 39-1/2 In., Unisex, Inseam 28-3/4 In., Jacket Length 28-1/4 In., Material PVC, Seam Style Welded, Number of Pockets (Inside) 0

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4T224