Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3 Piece Rainsuit w/Detachable Hood, Yellow, M
  • Zoro #: G0076815
  • Mfr #: 5T912
$24.48
  • High Visibility: No
  • Closure Type: snaps
  • Number of Pockets (Outside): 2
See full product details
Orders over $50 ship free.

Condor #5T912 Specifications

  • Zoro #: G0076815
  • Mfr #: 5T912
High Visibility: No Closure Type: snaps
Number of Pockets (Outside): 2 Sub-Category: Rainsuits
Seam Style: Heat Welded Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall
Rainwear Ankle Style: Snap Rainwear Color: Yellow
Rainwear Cuff Style: Snap Fits Chest Size: 44" to 46"
Gender: Unisex Item: 3-Piece Rainsuit with Detachable Hood
Number of Pockets (Inside): 0 Thickness: 0.35mm
Rainwear Closure Type: Snaps Fits Waist Size: 42 to 44"
Color: Yellow Hood Style: Detachable
Rainwear ANSI Class: Unrated Inseam: 29-1/2"
Size: M Hood Included: Yes
Material: PVC Rainwear Primary Material: PVC
Resists: Water, Oils Includes: Jacket/Bib/Hood with Elastic Suspenders
Fabric Weight: 11.8 oz. Jacket Length: 29-1/2"
Liner Material: Polyester Rainwear Size: M
Number of Inside Pockets: 0 Number of Outside Pockets: 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3-Piece Rain Suit with Jacket/Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 44 In. to 46 In., Fits Waist Size 42 In. to 44 In., Unisex, Inseam 29-1/2 In., Jacket Length 29-1/2 In., Material PVC, Seam Style Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Condor #5T912