Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Piece Rainsuit w/Detachable Hood, Yellow, S

  • Zoro #: G0076806
  • Mfr #: 5T911

$25.18

  • Closure Type: snaps
  • Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall
  • Jacket Length: 29"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5T911 Specifications

  • Zoro #: G0076806
  • Mfr #: 5T911
Closure Type: snaps Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall
Jacket Length: 29" Liner Material: Polyester
Number of Pockets (Outside): 2 Seam Style: Heat Welded
High Visibility: No Gender: Unisex
Fits Waist Size: 40 to 42" Item: 3-Piece Rainsuit with Detachable Hood
Color: Yellow Rainwear Closure Type: Snaps
Rainwear Primary Material: PVC Rainwear ANSI Class: Unrated
Fits Chest Size: 42" to 44" Thickness: 0.35mm
Fabric Weight: 11.8 oz. Hood Included: Yes
Rainwear Size: S Includes: Jacket/Bib/Hood with Elastic Suspenders
Rainwear Cuff Style: Snap Hood Style: Detachable
Number of Pockets (Inside): 0 Rainwear Color: Yellow
Number of Outside Pockets: 2 Number of Inside Pockets: 0
Size: S Sub-Category: Rainsuits
Rainwear Ankle Style: Snap Inseam: 28-3/4"
Material: PVC Resists: Water, Oils
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3-Piece Rain Suit with Jacket/Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, S, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 42 In. to 44 In., Fits Waist Size 40 In. to 42 In., Unisex, Inseam 28-3/4 In., Jacket Length 29 In., Material PVC, Seam Style Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #5T911