Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Piece Rainsuit w/Detachable Hood, Yellow, M

  • Zoro #: G0076614
  • Mfr #: 2RB36
$16.59
  • Fits Waist Size: 32 in to 34 in
  • Size: M
  • Inseam: 27 1/2 in
See full product details
Orders over $75 ship free.

Condor #2RB36 Specifications

  • Zoro #: G0076614
  • Mfr #: 2RB36
Fits Waist Size: 32 in to 34 in Size: M
Inseam: 27 1/2 in Number of Inside Pockets: 0
Rainwear Color: Yellow Rainwear ANSI Class: Unrated
Jacket Length: 29 1/2 in Thickness: 4 mil
Number of Pockets (Inside): 0 Rainwear Closure Type: Snaps
Resists: water Rainwear Size: M
Item: 3-Piece Rainsuit with Detachable Hood Number of Pockets (Outside): 2
Hood Included: Yes Liner Material: None
Sub-Category: Rainsuits Includes: Jacket/Pants/Hood w/Storage Bag
Fits Chest Size: 40 in to 42 in Material: PVC
Gender: Unisex Rainwear Cuff Style: Snap
Color: Yellow Seam Style: Heat Welded
Closure Type: snaps Rainwear Ankle Style: Snap
Number of Outside Pockets: 2 Rainwear Primary Material: PVC
High Visibility: No Hood Style: Detachable
Rainwear Style: 3-Piece Rain Suit with Jacket/Pant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3-Piece Rain Suit with Jacket/Pant, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 40 in to 42 in, Fits Waist Size 32 in to 34 in, Unisex, Inseam 27 1/2 in, Jacket Length 29 1/2 in, Material PVC, Seam Style Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2RB36